0 items

Flexible Technologies 25 ft. Thermaflex Flexible Air Duct

FMKE25

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acoustically rated Black CPE core expands over fittings
  • Bi-directional reinforced metalized vapor barrier will not unravel
  • Compliances. UL listed
  • Core permanently bonded to coated spring Steel wire helix that supports thick blanket of Fiberglass insulation providing double air seal
  • For use in low & medium pressure heating & cooling systems
  • Negative: 1" (4"-12" I.D.), 1/2" (14"-20" I.D.)
  • Specifications: diameter: 4"-20" I.D., pressure rating: (WG). Positive: 10" (4"-12" I.D.), 6" (14"-16" I.D.), 4" (18"-20" I.D.)
  • Temperature range: -20° F to 200° F continuous, -20° to 250° intermittent
  • Thermally insulated
  • Velocity: 5,000 fpm

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
5 in
Length
25 ft
Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday