5 in. x 25 ft. Flexible Air Duct R6

Part #FKPR6S25  |  Item #794821  |  Manufacturer Part #0542-0500-0001

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated
  • For environmental air handling systems
  • Black Polyethylene outer vapor barrier
  • Polyester inner core for low to medium pressure systems
  • Flame spread less than 25, smoke developed less than 50
  • Velocity: 5,000 fpm
  • Operating temperature -20° F to 250° F
  • UL listed class 1 air duct
  • Complies with NFPA standards 90A and 90B

Specifications

ASTM Specifications: ASTM C518

Diameter: 5 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R6

UL Listed: UL 181 Class 1