Flexible Technologies

6 in. x 18 ft. Polyethylene R8 Insulated Flexible Air Duct

Part #FKPR8U18  |  Manufacturer Part #KPR8U18

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty

Specifications

ASTM Specifications: ASTM C518

Diameter: 6 in

Duct Shape: Round

Length: 18 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1