0 items

Flexible Technologies 6 in. x 50 ft. KM Insulated Flexible Air Duct

FKMR8U50

Diameter

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Complies with most state and federal standards or code
  • Easily shaped to fit oval inlets
  • Fast, economical installation
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Ideal for residential air distribution and venting applications
  • Oversized cores for proper fit
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
6 in
Length
50 ft
Material
Aluminum, Plastic
Material Type
Polyester
Maximum Airflow
5000
R value
R8

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday