16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

You last purchased this on
 
Flexible Technologies

Flex-Vent KM 16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexible Technologies

Flex-Vent KM 16 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #FKMR81625BOX
  • Item #2445815
  • Manufacturer Part #0563-1600-0001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Fast, economical installation
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Superior insulation and thermal performance
  • Requires Certification

Specifications

ASTM:
ASTM C518
Collection:
Flex-Vent KM
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
16 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round