Flexible Technologies

Flex-Vent KP 16 in. x 25 ft. Flexible Air Duct R4.2

Part #FKP1625  |  Manufacturer Part #0547-1600-0001

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex-Vent® economy, insulated ducts for environmental air handling systems
  • Core of strong, laminated Polyester film encapsulating heavy, corrosion-resistant Steel wire helix
  • Core supports Fiberglass insulation over Fiberglass scrim
  • Black Polyethylene jacket forms outer vapor barrier
  • Specifications: velocity - 5000 fpm, R value - 4.2 using ASTM C-518 (1991) at installed wall thickness on flat insulation

Specifications

ASTM Specifications: ASTM C518

Collection: Flex-Vent KP

Diameter: 16 in

Duct Shape: Round

Length: 25 ft

Material: Fiberglass, Plastic, Steel

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1