Flexible Technologies
Flex-Vent KP 7 in. x 25 ft. Flexible Air Duct R6
Part #FKPR6W25 | Item #794777 | Manufacturer Part #0542-0700-0001
Call for Pricing
EACH
Diameter
Product Details
- Insulated
- For environmental air handling systems
- Black Polyethylene outer vapor barrier
- Polyester inner core for low to medium pressure systems
- Flame spread less than 25, smoke developed less than 50
- Velocity: 5,000 fpm
- Operating temperature -20° F to 250° F
- UL listed class 1 air duct
- Complies with NFPA standards 90A and 90B
Documents
Specifications
ASTM Specifications: ASTM C518
Collection: Flex-Vent KP
Diameter: 7 in
Duct Shape: Round
Length: 25 ft
Material: [Fiberglass, Plastic, Steel]
Material Type: Polyethylene
Maximum Airflow: 5000
R value: R6
UL Listed: UL 181 Class 1