Flexible Technologies R6 Flexible Duct

FMKER625

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acoustically rated CPE core assures quiet performance
  • All components are self-extinguishing and will not support flame
  • Bi-directional reinforced metalized jacket resists tearing - reduces chance for damage to vapor barrier
  • CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
  • Core material will not support mold and mildew growth
  • Fully lined for efficient air delivery
  • Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
  • Outward cast of heavy spring Steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
  • UL 181 listed, and complies with NFPA Standards 90A and 90B
  • Uniquely constructed core will not unravel when cut

SPECIFICATIONS

Diameter
6 in
Length
25 ft
Material
Plastic
Material Type
Polyethylene
Maximum Airflow
5000
R value
R6
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday