Flexible Technologies

Thermaflex® M-KC 12 in. x 25 ft. Flexible Air Duct R6

Part #FMKCR61225  |  Manufacturer Part #12X25 M-KC R6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Collection: Thermaflex® M-KC

Diameter: 12 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 6000

R value: R6

UL Listed: UL 181 Class 1