Thermaflex® S-LP-10 10 in. x 25 ft. Flexible Air Duct

Part #FSLP101025  |  Item #1323921  |  Manufacturer Part #0521-1000-0001

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM C518

Collection: Thermaflex® S-LP-10

Diameter: 10 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Steel]

Maximum Airflow: 5000

UL Listed: UL 181 Class 1