0 items

Flexicraft Industries Pipe Seal

FPS0

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday