1 in. 304 Stainless Steel Gasket

Part #FCGI0144GC0100  |  Item #7582246  |  Manufacturer Part #CGI0144GC0100

Call for Pricing EACH

Inside Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Pressure Class: 150#

Product Type: Gasket

UL Listed: No