Flexitallic 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket

F24010106R

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis

SPECIFICATIONS

Color Finish
Green
Diameter
3/4 in
Material
Non-Asbestos Fiber
Maximum Pressure
1450 psi
Maximum Temperature
850

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday