0 items

Flexitallic 150# Spiral Wound Gasket

FCGILS1504GTA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inner/outer ring provides additional blow-out strength
  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Suitable for use with flat face and raised face flanges

SPECIFICATIONS

ASME Specifications
ASME B16.20
CARB OTC LEED Compliant
No
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Material
Graphite, Stainless Steel
Material Type
304L
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday