Flexitallic

2 in. 150# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

Part #FCGILS1504GTAK  |  Manufacturer Part #FCGILS1504GTAK

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use with flat face and raised face flanges
  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Inner/outer ring provides additional blow-out strength

Specifications

ASME Specifications: ASME B16.20

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: [Stainless Steel, Graphite]

Material Type: 304L

NSF Certified: No

Type: FCGILS1504GTAK

UL Listed: No