Flexitallic 3 x 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

F24010300106F

Manufacturer Part #: 24010300106F

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis

SPECIFICATIONS

Diameter
3 in
Maximum Pressure
1450 psi
Maximum Temperature
850
Type
F24010300106F

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday