Flexitallic 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

FCGI3004GTA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inner/outer ring provides additional blow-out strength
  • Metallic winding suited for cyclic loading
  • Prevents flange erosion
  • Prevents inward buckling
  • Reduces turbulent flow
  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Suitable for use with flat face and raised face flanges

SPECIFICATIONS

ASME Specifications
ASME B16.20
Diameter
1 in
GSA Approved
No
IAPMO Listed
No
Material
Graphite, Stainless Steel
Material Type
304L
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday