Flexitallic 304 Stainless Steel Carbon Steel Flex Gasket Graph

F600CGIG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
1235 psi
Maximum Temperature
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday