Flexitallic
Style CGI 4 in. 316 Stainless Steel and Graphite Gasket
Part #FCGI0166GC | Manufacturer Part #CGI0166GC0400
Call for Pricing
Inside Diameter
Please select
Product Details
Specifications
Application: [Hazardous Material Handling, Oxygen]
Clean Bagged: No
Collection: Style CGI
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 4 in
Material: [Stainless Steel, Graphite]
Material Type: 316
Maximum Pressure: 6251.14 psi
Maximum Temperature: 842
Minimum Temperature: -400
NSF Certified: No
Pressure Class: 150#
Product Type: Gasket
UL Listed: No