Flexitallic

4 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

Part #FCGI3004GTAP  |  Manufacturer Part #FCGI3004GTAP

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use with flat face and raised face flanges
  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Inner/outer ring provides additional blow-out strength
  • Metallic winding suited for cyclic loading
  • Prevents flange erosion
  • Prevents inward buckling
  • Reduces turbulent flow

Documents

Specifications

ASME Specifications: ASME B16.20

Diameter: 4 in

GSA Approved: No

IAPMO Listed: No

Material: Graphite, Stainless Steel

Material Type: 304L

NSF Certified: No

Type: FCGI3004GTAP

UL Listed: No