Flexitallic

6 x 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

Part #F24010600106F  |  Manufacturer Part #24010600106F

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis

Documents

Specifications

Color Finish: Green

Inside Diameter: 6 in

Material: Non-Asbestos Fiber

Maximum Pressure: 1450 psi

Maximum Temperature: 850

Type: F24010600106F