1 in. 304 Stainless Steel and Graphite Gasket

You last purchased this on
 
Flexitallic

Style CGI 1 in. 304 Stainless Steel and Graphite Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

Style CGI 1 in. 304 Stainless Steel and Graphite Gasket

  • Fast #
  • Part #FCGI0344GC0100
  • Item #7582255
  • Manufacturer Part #CGI0344GC0100
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Hazardous Material Handling, Oxygen
Clean Bagged:
No
Collection:
Style CGI
Diameter - Inside 1:
1 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite
Material Type:
304
Maximum Temperature:
842
Minimum Temperature:
-400
NSF Certified:
No
Pressure - Maximum:
6251.14 psi
Pressure Class:
600#
Product Type:
Gasket
UL Listed:
No