10 in. 316 Stainless Steel and Graphite Gasket
Style CGI 10 in. 316 Stainless Steel and Graphite Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Hazardous Material Handling, Oxygen
- Clean Bagged:
- No
- Collection:
- Style CGI
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 316
- Maximum Temperature:
- 842
- Minimum Temperature:
- -400
- NSF Certified:
- No
- Pressure - Maximum:
- 6251.14 psi
- Pressure Class:
- 300#
- Product Type:
- Gasket
- UL Listed:
- No