Style CGI 2 in. 316 Stainless Steel and Graphite Gasket

Part #FCGI166GC  |  Manufacturer Part #CGI0366GC0200

Starting at
Call for Pricing

Inside Diameter

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Hazardous Material Handling, Oxygen]

Clean Bagged: No

Collection: Style CGI

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: [Stainless Steel, Graphite]

Material Type: 316

Maximum Pressure: 6251.14 psi

Maximum Temperature: 842

Minimum Temperature: -400

NSF Certified: No

Pressure Class: 600#

Product Type: Gasket

UL Listed: No