4 in. 316 Stainless Steel and Graphite Gasket

You last purchased this on
 
Flexitallic

Style CGI 4 in. 316 Stainless Steel and Graphite Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

Style CGI 4 in. 316 Stainless Steel and Graphite Gasket

  • Fast #
  • Part #FCGI0166GC0400
  • Item #7691293
  • Manufacturer Part #CGI0166GC0400
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Hazardous Material Handling, Oxygen
Clean Bagged:
No
Collection:
Style CGI
Diameter - Inside 1:
4 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite
Material Type:
316
Maximum Temperature:
842
Minimum Temperature:
-400
NSF Certified:
No
Pressure - Maximum:
6251.14 psi
Pressure Class:
150#
Product Type:
Gasket
UL Listed:
No