Flexitallic
Style CGI 6 in. 316 Stainless Steel and Graphite Gasket
Part #FCGI0366GC0600 | Item #7691303 | Manufacturer Part #CGI0366GC0600
Inside Diameter
Product Details
Specifications
Application: [Hazardous Material Handling, Oxygen]
Clean Bagged: No
Collection: Style CGI
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 6 in
Material: [Stainless Steel, Graphite]
Material Type: 316
Maximum Pressure: 6251.14 psi
Maximum Temperature: 842
Minimum Temperature: -400
NSF Certified: No
Pressure Class: 300#
Product Type: Gasket
UL Listed: No