10 in. 201 and 410 Stainless Steel Clamp

You last purchased this on
 
Flexmaster USA

LS Series 10 in. 201 and 410 Stainless Steel Clamp

This product requires certification to purchase.
You last purchased this on
 
Flexmaster USA

LS Series 10 in. 201 and 410 Stainless Steel Clamp

  • Fast #
  • Part #F40610
  • Item #3812381
  • Manufacturer Part #40610
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
LS Series
FM Approved:
No
Fits Pipe Size:
10 in
IAPMO Listed -:
No
Length:
40 in
Material:
Stainless Steel
Material Type:
201, 410
NSF Certified:
No
Range (in):
2.06 in - 12.31 in
UL Listed:
No