8 in. 201 and 410 Stainless Steel Clamp

You last purchased this on
 
Flexmaster USA

LS Series 8 in. 201 and 410 Stainless Steel Clamp

This product requires certification to purchase.
You last purchased this on
 
Flexmaster USA

LS Series 8 in. 201 and 410 Stainless Steel Clamp

  • Fast #
  • Part #F40608
  • Item #3819760
  • Manufacturer Part #40608
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
LS Series
FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed -:
No
Length:
32 in
Material:
Stainless Steel
Material Type:
201, 410
NSF Certified:
No
Range (in):
2.00 in - 10.00 in
UL Listed:
No