Flexsol 24 x 24 in. 10 gal High-Density Coreless Roll in Clear

Part #FBR2424L  |  Item #4441654  |  Manufacturer Part #BR2424L

$ 45.83 per CASE

Capacity:

10 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, high density liners stand up to rips and tears

Specifications

Capacity: 10 gal

Collection: Flexsol

Color Finish: Clear

Length: 24 in

Material: Plastic

Thickness: 6 mil

Width: 24 in