40 x 48 in. 45 gal 1 mil Coreless Roll in Black (Roll of 100)
40 x 48 in. 45 gal 1 mil Coreless Roll in Black (Roll of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star-sealed bottom prevents vacuum at bottom of container that can restrict easy lifting
- Tri-extruded can liner with a center layer of recycled raw material
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Roll of 100
- Product Type:
- Coreless Roll
- Size:
- 40 in x 48 in
- Thickness:
- 1 mil
- Width:
- 40 in