Flexsol 60 x 38 in. 60 gal 17 mil High-Density Coreless Roll in Clear

Part #FBR3860X  |  Manufacturer Part #BR3860X

Call for Pricing per CASE

Capacity:

60 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, high density liners stand up to rips and tears

Specifications

Capacity: 60 gal

Collection: Flexsol

Color Finish: Clear

Length: 60 in

Material: Plastic

Thickness: 17 mil

Width: 38 in