1 HP Shallow Well Jet Pump
1 HP Shallow Well Jet Pump
Frequently Purchased Together
Product Details
- Separate priming ports
- Buna-N Quadraseal between pump case and motor bracket
- High tensile gray iron bodies
- Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
- Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
- Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
- Molded, snap-in diffusers are corrosion and abrasion resistant
-
Lead Law Compliant
Specifications
- Height:
- 14 in
- Horsepower:
- 1 hp
- Impeller:
- Thermoplastic
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Pump Application -:
- Jet
- Pump Body Material:
- Grey Iron
- Type:
- FCPJ10SB