10 gpm 1/2 hp Submersible Pump
This product has been replaced by
Manufacturer Part #4F10S05005
10 gpm 1/2 hp Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 115V