10 gpm 1/2 hp Wire Submersible Pump

This product has been replaced by

Flint & Walling 1/2 hp 115V 2-Wire Cast Iron Submersible Pump
Flint & Walling 1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump
Manufacturer Part #4F10G05005
You last purchased this on
 
Flint & Walling

10 gpm 1/2 hp Wire Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Flint & Walling 1/2 hp 115V 2-Wire Cast Iron Submersible Pump
Flint & Walling 1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump
Manufacturer Part #4F10G05005
Flint & Walling

10 gpm 1/2 hp Wire Submersible Pump

  • Fast #
  • Part #FM4F10G05005
  • Item #4838265
  • Manufacturer Part #M4F10G05005
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Flow Rate:
10 gpm
Horsepower:
1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
NSF Certified:
No
UL Listed:
No