1/2 HP 11 GPM 115V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1/2 HP 11 GPM 115V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

1/2 HP 11 GPM 115V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F11P05005S
  • Item #2432745
  • Manufacturer Part #4F11P05005S
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy wall stainless steel pump shell
  • Internal, removable check valve
  • Glass-filled Noryl®discharge and mounting ring
  • Unique floating stack
  • Non-corrosive cable guard protect motor wires
  • Stainless steel hex drive pump shaft
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
Yes
Diameter:
4 in
Flow Rate:
11 gpm
Horsepower:
1/2 hp
Impeller:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Plastic, Stainless Steel
NSF Certified:
No
Power Source:
Electric
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
7
Type:
F4F11P05005S
UL Listed:
No
Volts:
115V