Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump

F4F10S305

Horsepower

Starting at $647.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in check valve with elastomer ring for positive seal
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Polypropylene "snap" on screen on cast iron units
  • Sleeve bearing with polypropylene sand slinger
  • The 304 stainless steel pump shell is threaded on both ends for attachment to discharge head and mounting ring

SPECIFICATIONS

Diameter
4 in
Flow Rate
10 gpm
Horsepower
3/4 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Pump Stage
12
Volts
230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday