1/2 hp 7 gpm Stainless Steel Submersible Pump

This product has been replaced by

Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump
Flint & Walling 1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump
Manufacturer Part #4F07S05305
You last purchased this on
 
Flint & Walling

1/2 hp 7 gpm Stainless Steel Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump
Flint & Walling 1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump
Manufacturer Part #4F07S05305
Flint & Walling

1/2 hp 7 gpm Stainless Steel Submersible Pump

  • Fast #
  • Part #FM4F07S05305
  • Item #4838194
  • Manufacturer Part #M4F07S05305
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Flow Rate:
7 gpm
Height:
4 in
Horsepower:
1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Type:
FM4F07S05305
Volts:
230V