1/2 hp Convertible Jet Pump

You last purchased this on
 
Flint & Walling

1/2 hp Convertible Jet Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

1/2 hp Convertible Jet Pump

  • Fast #
  • Part #FCPH05
  • Item #835182
  • Manufacturer Part #CPH05
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Separate priming ports
  • Buna-N Quadraseal between pump case and motor bracket
  • High tensile gray iron bodies
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
  • Molded thermoplastic impellers
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

Height:
11 in
Horsepower:
1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/5 in
Pressure - Maximum:
150 psi
Pump Application -:
Jet
Pump Body Material:
Stainless Steel
RPM:
3450
Type:
FCPH05
UL Listed:
Yes
Volts:
115/230V