1/2 HP Shallow Well Jet Pump with Bolt-on Ejector

Part #FCPH05S  |  Item #496130  |  Manufacturer Part #CPH05S

$ 501.46 EACH

Horsepower:

1/2 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High tensile gray iron bodies
  • Separate priming ports
  • Buna-N Quadraseal between pump case and motor bracket
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor

Lead Law Compliant

Documents

Specifications

Height: 11 in

Horsepower: 1/2 hp

Impeller: Thermoplastic

Lead Law Compliant: Yes

Length: 10-3/5 in

Pump Application: Jet

Pump Body Material: Grey Iron

Type: FCPH05S