19 gpm Stainless Steel Pump End

Part #FCP15019RP  |  Item #2432724  |  Manufacturer Part #CP15019RP

$ 840.80 EACH

Material:

Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Increases flow as demand increases
  • Adjustable constant pressure
  • Automatic pump and motor protection
  • Smart Reset® technology

Lead Law Compliant

Documents

Specifications

Cover Included: No

Height: 4-1/5 in

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Power Source: Electric

UL Listed: No