2 hp Submersible Pump Motor

Part #F137435  |  Item #426118  |  Manufacturer Part #137435

$ 710.01 EACH

Horsepower:

2 hp

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Nitrile rubber shaft seal
  • Stainless steel shaft, stator liner, shell and stator ends
  • Carbon graphite radial bearings

Lead Law Compliant

Documents

Specifications

Cover Included: No

Horsepower: 2 hp

Lead Law Compliant: Yes

NSF Certified: No

Phase: Single Phase

Power Source: AC

UL Listed: No

Volts: 230V