230V 3 hp Control Box
230V 3 hp Control Box
Frequently Purchased Together
Product Details
- For Franklin submersible motors
- Exceeds industry standards for abrasive cloth
- Franklin submersible motors
- 100% waterproof, but can also be used dry for sanding by hand or with portable tools
- Works wet or dry
Documents
Specifications
- Cover Included:
- No
- Diameter - Inside 1:
- 4 in
- Horsepower:
- 3 hp
- Phase:
- Single Phase
- Type:
- F136800
- UL Listed:
- Yes
- Volts:
- 230V