0 items

Flint & Walling 230V 3-Wire Submersible Pump Motor Only

F137434

Volts

230V

$661.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Carbon graphite radial bearings
  • Nitrile rubber shaft seal
  • Stainless steel shaft, stator liner, shell and stator ends

SPECIFICATIONS

Horsepower
1-1/2 hp
Lead Law Compliant
Yes
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Volts
230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday