230V 4.7A 1.5 hp Pump Control Box
230V 4.7A 1.5 hp Pump Control Box
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 4.7
- Cover Included:
- No
- Depth:
- 6-1/2 in
- Height:
- 6-1/2 in
- Horsepower:
- 1-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Phase:
- Single Phase
- Product Type:
- Control Box
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 8-1/4 in