3/4 hp Convertible Jet Pump
3/4 hp Convertible Jet Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 34-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pumps provide higher single stage capacities and pressure
- Lead-Free
- All Motors are dual voltage, capacitor start with automatic thermal overload protection
- Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
- Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
- Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
- Molded thermoplastic impellers
- Molded, snap-in diffusers are corrosion and abrasion resistant
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Flow Rate:
- 1800 gph
- Height:
- 14 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Pump Application -:
- Jet
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- FCPJ07B
- UL Listed:
- UL 778