Flint & Walling
3/4 HP Economy Shallow Well Jet Pump with built-in ejector
Part #FEK07S | Item #293164 | Manufacturer Part #EK07S
$
484.08
EACH
(Pricing is for 3/4 hp)
Horsepower
Product Details
- High tensile bodies with larger water cavities for fast, easy priming
- Separate priming ports enable quick water fill and the fast evacuation of air
- Buna-N Quadraseal between pump case and motor bracket
- Molded, snap-in diffusers are corrosion and abrasion resistant
- Molded thermoplastic impellers
- Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
- Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
- Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
Specifications
CSA Certified: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 11 in
Horsepower: 3/4 hp
Lead Law Compliant: Yes
Length: 10-3/5 in
Lift Capacity: 25.0
Power Source: AC
Pump Application: Jet
Pump Phase: 1
RPM: 3450
Type: FEK07S