4 in. 1 hp Submersible Pump
4 in. 1 hp Submersible Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 19 gpm
- Height:
- 4 in
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Volts:
- 230V