4 in. 1/2 hp 115V Submersible Pump
This product has been replaced by
Manufacturer Part #4F11P05005S
4 in. 1/2 hp 115V Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 11 gpm
- Height:
- 4 in
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Volts:
- 115V