Flint & Walling

4 in. 1/2 hp 2W Submersible Pump

Part #FM4F11P05305S  |  Manufacturer Part #M4F11P05305S

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Flow Rate: 11 gpm

Height: 4 in

Horsepower: 1/2 hp

Lead Law Compliant: Yes

Type: FM4F11P05305S

Volts: 230V