4 in. 3/4 hp 2W 5 gpm Stainless Steel Submersible Pump
This product has been replaced by
Manufacturer Part #4F05S07305
4 in. 3/4 hp 2W 5 gpm Stainless Steel Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 5 gpm
- Height:
- 4 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- FM4F05S07305
- Volts:
- 230V